Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Ushio 1000278 Egj, Jcv120v-1000wcp28, T6, 1000 Watts, 500 Hours  Bulb
See all 34 items in product family

Ushio 1000278 Egj, Jcv120v-1000wcp28, T6, 1000 Watts, 500 Hours Bulb

Item #: WBB261428

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 12 ($279.00)

Price: $23.25
Product Information
Customer Review
Product Q&A
EGJ, JCV120V-1000WCP28, T6, 1000 watt, 120volt, 500 hour rated bulb with P28S base.

Product Specifications

    • COLOR FINISHCLEAR
    • AVG. LIFE HOURS500
    • BALLAST TYPE--
    • BASE--
    • BRANDUshio
    • COLOR RENDER INDEX--
    • KELVIN3200
    • LAMP NUMBEREGJ, JCV120V-1000WCP28
    • LIGHT COLORClear
    • LUMENS27500
    • MANUFACTURERS PART NUMBER1000278
    • MAXIMUM OVERALL LENGTH (IN.)--
    • PACKAGE QUANTITY50
    • SHAPET-6
    • TYPEHalogen
    • VOLTAGE120
    • WATTAGE1000
    • CANDLE--
    • COVERNO
    • OZONE FREE--
    • LAMP CODEEGJ, JCV120V-1000WCP28
    • ANSI BASEP28S
    • MAXIMUM OVERALL LENGTH (MM)152
    • BEAM ANGLE--
    • FILLHAL
    • ENVELOPE DIAMETER (MM)19.5
    • BURN POSITIONANY
    • FILAMENTCC-8
    • ENVELOPE DIAMETER (IN)--

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!