Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Ushio 1000282 Egr, Js120v-750wc, T7, 750 Watts, 200 Hours  Bulb
See all 34 items in product family

Ushio 1000282 Egr, Js120v-750wc, T7, 750 Watts, 200 Hours Bulb

Item #: WBB261479

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 13 ($282.75)

Price: $21.75
Product Information
Customer Review
Product Q&A
EGR, JS120V-750WC, T7, 750 watt, 120volt, 200 hour rated bulb with G22 base.

Product Specifications

    • COLOR FINISHCLEAR
    • AVG. LIFE HOURS200
    • BALLAST TYPE--
    • BASE--
    • BRANDUshio
    • COLOR RENDER INDEX--
    • KELVIN3200
    • LAMP NUMBEREGR, JS120V-750WC
    • LIGHT COLORClear
    • LUMENS2100
    • MANUFACTURERS PART NUMBER1000282
    • MAXIMUM OVERALL LENGTH (IN.)--
    • PACKAGE QUANTITY50
    • SHAPET-7
    • TYPEHalogen
    • VOLTAGE120
    • WATTAGE750
    • CANDLE--
    • COVERNO
    • OZONE FREE--
    • LAMP CODEEGR, JS120V-750WC
    • ANSI BASEG22
    • MAXIMUM OVERALL LENGTH (MM)127
    • BEAM ANGLE--
    • FILLHAL
    • ENVELOPE DIAMETER (MM)23
    • BURN POSITIONBD/HZ
    • FILAMENTC-13D
    • ENVELOPE DIAMETER (IN)--

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!