Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Ushio 1000288 Ehf, Jcv120v-750wch, T6, 750 Watts, 300 Hours  Bulb
See all 34 items in product family

Ushio 1000288 Ehf, Jcv120v-750wch, T6, 750 Watts, 300 Hours Bulb

Item #: WBB261483

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 17 ($272.00)

Price: $16.00
Product Information
Customer Review
Product Q&A
EHF, JCV120V-750WCH, T6, 750 watt, 120volt, 300 hour rated bulb with G9.5 base.

Product Specifications

    • COLOR FINISHCLEAR
    • AVG. LIFE HOURS300
    • BALLAST TYPE--
    • BASEG9
    • BRANDUshio
    • COLOR RENDER INDEX--
    • KELVIN3200
    • LAMP NUMBEREHF, JCV120V-750WCH
    • LIGHT COLORClear
    • LUMENS20400
    • MANUFACTURERS PART NUMBER1000288
    • MAXIMUM OVERALL LENGTH (IN.)--
    • PACKAGE QUANTITY50
    • SHAPET-6
    • TYPEHalogen
    • VOLTAGE120
    • WATTAGE750
    • CANDLE--
    • COVERNO
    • OZONE FREE--
    • LAMP CODEEHF, JCV120V-750WCH
    • ANSI BASEG9.5
    • MAXIMUM OVERALL LENGTH (MM)104
    • BEAM ANGLE--
    • FILLHAL
    • ENVELOPE DIAMETER (MM)15
    • BURN POSITIONANY
    • FILAMENTCC-8
    • ENVELOPE DIAMETER (IN)--

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!