Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Ushio 1000302 Ejv, Jcr21v-150w, Mr16, 150 Watts, 40 Hours Bulb - Pkg Qty 10
See all 58 items in product family

Ushio 1000302 Ejv, Jcr21v-150w, Mr16, 150 Watts, 40 Hours Bulb - Pkg Qty 10

Item #: WBB261588

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$14.75 each

Sold in packages of 10

Price: $147.50
Product Information
Customer Review
Product Q&A
EJV, JCR21V-150W, MR16, 150 watt, 21volt, 40 hour rated bulb with GX5.3 base.

Product Specifications

    • COLOR FINISHCLEAR
    • AVG. LIFE HOURS40
    • BALLAST TYPE--
    • BASEGX5.3
    • BRANDUshio
    • COLOR RENDER INDEX--
    • KELVIN3400
    • LAMP NUMBEREJV, JCR21V-150W
    • LIGHT COLORClear
    • LUMENS1500
    • MANUFACTURERS PART NUMBER1000302
    • MAXIMUM OVERALL LENGTH (IN.)--
    • PACKAGE QUANTITY10
    • SHAPEMR-16
    • TYPEHalogen
    • VOLTAGE21
    • WATTAGE150
    • CANDLE--
    • COVERNO
    • OZONE FREE--
    • LAMP CODEEJV, JCR21V-150W
    • ANSI BASEGX5.3
    • MAXIMUM OVERALL LENGTH (MM)44.5
    • BEAM ANGLE--
    • FILLHAL
    • ENVELOPE DIAMETER (MM)50.7
    • BURN POSITIONBD/HZ
    • FILAMENTCC-6
    • ENVELOPE DIAMETER (IN)--

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!