Ushio 1000321 Elh, Jcr120v-300w, Mr16, 300 Watts, 35 Hours Bulb - Pkg Qty 10
See all 56 items in product family

Ushio 1000321 Elh, Jcr120v-300w, Mr16, 300 Watts, 35 Hours Bulb - Pkg Qty 10

Item #: WBB261889

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$8.40 each

Sold in packages of 10

Price: $84.00
Product Information
Customer Review
Product Q&A
ELH, JCR120V-300W, MR16, 300 watt, 120volt, 35 hour rated bulb with GY5.3 base.

Product Specifications

    • COLOR FINISHCLEAR
    • BALLAST TYPE--
    • BASEGY5.3
    • BRANDUshio
    • COLOR RENDER INDEX--
    • KELVIN3350
    • LAMP NUMBERELH, JCR120V-300W
    • LIGHT COLORClear
    • LUMENS--
    • MANUFACTURERS PART NUMBER1000321
    • MAXIMUM OVERALL LENGTH (IN.)--
    • PACKAGE QUANTITY10
    • SHAPEMR-16
    • TYPEHalogen
    • VOLTAGE120
    • WATTAGE300
    • MAXIMUM OVERALL LENGTH (MM)44.5
    • ENVELOPE DIAMETER (MM)50.67
    • BEAM ANGLE--
    • CANDLE--
    • ENVELOPE DIAMETER (IN)--
    • BURN POSITIONBD/HZ
    • FILAMENTCC-8
    • COVERNO
    • OZONE FREE--
    • FILLHAL
    • ANSI BASEGY5.3
    • LAMP CODEELH, JCR120V-300W
    • AVERAGE LIFE HOURS35

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!