Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Ushio 1000337 Enx, Jcr82v-360w, Mr16, 360 Watts, 75 Hours Bulb - Pkg Qty 10
See all 58 items in product family

Ushio 1000337 Enx, Jcr82v-360w, Mr16, 360 Watts, 75 Hours Bulb - Pkg Qty 10

Item #: WBB261894

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

$7.50 each

Sold in packages of 10

Price: $75.00
Product Information
Customer Review
Product Q&A
ENX, JCR82V-360W, MR16, 360 watt, 82volt, 75 hour rated bulb with GY5.3 base.

Product Specifications

    • COLOR FINISHCLEAR
    • AVG. LIFE HOURS75
    • BALLAST TYPE--
    • BASEGY5.3
    • BRANDUshio
    • COLOR RENDER INDEX--
    • KELVIN3300
    • LAMP NUMBERENX, JCR82V-360W
    • LIGHT COLORClear
    • LUMENS--
    • MANUFACTURERS PART NUMBER1000337
    • MAXIMUM OVERALL LENGTH (IN.)--
    • PACKAGE QUANTITY10
    • SHAPEMR-16
    • TYPEHalogen
    • VOLTAGE82
    • WATTAGE360
    • CANDLE--
    • COVERNO
    • OZONE FREE--
    • LAMP CODEENX, JCR82V-360W
    • ANSI BASEGY5.3
    • MAXIMUM OVERALL LENGTH (MM)44.5
    • BEAM ANGLE--
    • FILLHAL
    • ENVELOPE DIAMETER (MM)50.67
    • BURN POSITIONBD/HZ
    • FILAMENTCC-8
    • ENVELOPE DIAMETER (IN)--

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Still need these bulbs?

Your review: Many of our instructors still insist on using the overhead projectors, and am glad to find these high quality replacement bulbs.

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!