Specialty Bulbs
Availability
Brand
Diameter
Shape
Voltage
Wattage
Average Life
Type
Base
Length
Width
Height
Color
Price
Wattage
150 W
Average Life
200 hr
Package Quantity
10
Base
GX5.3
Wattage
30 W
Average Life
8000 hr
Package Quantity
10
Base
Med Bi-Pin (G13)
Wattage
5 W
Average Life
2500 hr
Package Quantity
1
Base
Double Contact Bayonet (BA15d)
Ushio 1003370 Eke/L, Jcr21v-150w 10h/5, Mr16, 150 Watts, 1000 Hours Bulb - Pkg Qty 10
Wattage
150 W
Average Life
1000 hr
Package Quantity
10
Base
GX5.3
Wattage
1.96 W
Average Life
1000 hr
Package Quantity
10
Base
Miniature Bayonet (BA9s)
Wattage
39 W
Average Life
7500 hr
Package Quantity
4
Base
Single Pin (Fa8)
Wattage
0.95 W
Average Life
20000 hr
Package Quantity
10
Base
Miniature Bayonet (BA9s)
Wattage
24 W
Average Life
20000 hr
Package Quantity
4
Base
Miniature Bi-Pin (G5)
Wattage
150 W
Average Life
1000 hr
Package Quantity
12
Base
GY6.35
Wattage
220 W
Average Life
500 hr
Package Quantity
10
Base
GY9.5
Average Life
100000 hr
Package Quantity
1
Base
Double Contact Bayonet (BA15d)
Shape
T4
Wattage
1000 W
Average Life
2000 hr
Package Quantity
50
Base
P28s (Medium Prefocus)
Wattage
1.3 W
Average Life
3000 hr
Package Quantity
10
Base
G5 (Mini Bi-Pin)
Wattage
5 W
Average Life
8000 hr
Package Quantity
10
Base
Sub Mini Wedge (W2.1x4.9d)
Satco S6995 5rlx 5w Miniature & Sealed Beams W/ Rigid Loop Base, 24v Bulb - Pkg Qty 10
Wattage
5 W
Average Life
20000 hr
Package Quantity
10
Base
Rigid Loop
Satco S6980 X10t5 10w Miniature & Sealed Beams W/ Mini Wedge Base Bulb - Pkg Qty 10
Wattage
10 W
Average Life
2000 hr
Package Quantity
10
Base
Sub Mini Wedge (W2.1x4.9d)
Wattage
26.88 W
Average Life
1200 hr
Package Quantity
10
Base
W3x16q (Plastic Wedge)
Wattage
10 W
Average Life
10000 hr
Package Quantity
10
Base
Festoon (SV8.5-8)
Wattage
17.92 W
Average Life
1000 hr
Package Quantity
10
Base
Sub Mini Wedge (W2.1x4.9d)
Ushio 3000010 G-G36t5l/Quartz, Germicidal, T5, 39 Watts, 9000 Hours Bulb - Pkg Qty 4
Wattage
39 W
Average Life
9000 hr
Package Quantity
4
Base
Single Pin (Fa8)
Wattage
100 W
Average Life
100 hr
Package Quantity
10
Base
G8 (2-Pin)
Ushio 1001822 Jcv120v-1000wc4, Gx6.35, 2cc-8, T7, 1000 Watts, 100 Hours Bulb - Pkg Qty 10
Wattage
1000 W
Average Life
100 hr
Package Quantity
10
Base
GY6.35
Wattage
235 W
Average Life
1000 hr
Package Quantity
10
Base
GY9.5
Wattage
300 W
Average Life
35 hr
Package Quantity
10
Base
GY5.3
Sunlite 03180-SU 35MR11/GU4/NSP/12V 35W MR11 Mini Reflector Halogen Bulb, GU4 Base - Pkg Qty 24
Wattage
35 W
Average Life
2000 hr
Package Quantity
24
Base
GU4
Average Life
100000 hr
Package Quantity
1
Base
Double Contact Bayonet (BA15d)
Shape
T4
Average Life
100000 hr
Package Quantity
1
Base
Double Contact Bayonet (BA15d)
Shape
T4
Wattage
0.95 W
Average Life
5000 hr
Package Quantity
10
Base
Miniature Bi-Pin (G5)
Average Life
100000 hr
Package Quantity
1
Base
Double Contact Bayonet (BA15d)
Shape
T4
Satco S6407 F15t8/Blb 15w Fluorescent W/ Medium Bi-Pin Base - Blacklight Blue Bulb - Pkg Qty 20
Wattage
15 W
Average Life
7500 hr
Package Quantity
20
Base
Med Bi-Pin (G13)
Wattage
100 W
Average Life
200 hr
Package Quantity
1
Base
SFa7.5-2 / SFa9-2
Wattage
100 W
Average Life
300 hr
Package Quantity
20
Base
SFa7.5-2/SFa9-2
Wattage
100 W
Average Life
50 hr
Package Quantity
10
Base
GY9.5
Average Life
100000 hr
Package Quantity
1
Base
Double Contact Bayonet (BA15d)
Shape
T4
Wattage
300 W
Average Life
900 hr
Package Quantity
20
Base
Double Ended
Edwards Signaling 2705W120V25PK 5W Incandescent Bulb For 70 Mm Stacklight 120V 25 Pack
Wattage
5 W
Average Life
2500 hr
Package Quantity
25
Base
Double Contact Bayonet (BA15d)
Wattage
150 W
Average Life
40 hr
Package Quantity
10
Base
GX5.3
Wattage
5 W
Average Life
15000 hr
Package Quantity
10
Base
Festoon (SV8.5-8)
Wattage
5 W
Average Life
2500 hr
Package Quantity
1
Base
Double Contact Bayonet (BA15d)
Wattage
50 W
Average Life
50 hr
Package Quantity
10
Base
GY6.35
Average Life
100000 hr
Package Quantity
1
Base
Double Contact Bayonet (BA15d)
Shape
T4
Wattage
5 W
Average Life
2500 hr
Package Quantity
1
Base
Double Contact Bayonet (BA15d)