Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Ushio 1000453 Eyh/Fkt, Jcd120v-250wb, G7, 250 Watts, 150 Hours Bulb - Pkg Qty 10
See all 36 items in product family

Ushio 1000453 Eyh/Fkt, Jcd120v-250wb, G7, 250 Watts, 150 Hours Bulb - Pkg Qty 10

Item #: WBB261833

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$11.75 each

Sold in packages of 10

Price: $117.50
Product Information
Customer Review
Product Q&A
EYH/FKT, JCD120V-250WB, G7, 250 Watt, 120 Volt, 150 Hour, Clear

EYH/FKT, JCD120V-250WB Bulbs have a G7 shape with a G5.3 base. Bulb is 250 watt, 120 volt and is rated to 150 hours. Comes 10 per package.

Product Specifications

    • COLOR FINISHCLEAR
    • AVG. LIFE HOURS150
    • BALLAST TYPE--
    • BASEGU5.3
    • BRANDUshio
    • COLOR RENDER INDEX--
    • KELVIN3050
    • LAMP NUMBEREYH/FKT, JCD120V-250WB
    • LIGHT COLORClear
    • LUMENS6050
    • MANUFACTURERS PART NUMBER1000453
    • MAXIMUM OVERALL LENGTH (IN.)--
    • PACKAGE QUANTITY10
    • SHAPEG-7
    • TYPEHalogen
    • VOLTAGE120
    • WATTAGE250
    • CANDLE--
    • COVERNO
    • OZONE FREE--
    • LAMP CODEEYH/FKT, JCD120V-250WB
    • ANSI BASEG5.3
    • MAXIMUM OVERALL LENGTH (MM)63.5
    • BEAM ANGLE--
    • FILLHAL
    • ENVELOPE DIAMETER (MM)22
    • BURN POSITIONBD/HZ
    • FILAMENTCC-6
    • ENVELOPE DIAMETER (IN)--

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!