Ushio 1000472 Fal, Jpd120v-420wc, T4.5, 420 Watts, 75 Hours  Bulb
See all 2 items in product family

Ushio 1000472 Fal, Jpd120v-420wc, T4.5, 420 Watts, 75 Hours Bulb

Item #: WBB261530

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 25 ($268.75)

Price: $10.75
Product Information
Customer Review
Product Q&A
FAL, JPD120V-420WC, T4.5, 420 watt, 120volt, 75 hour rated bulb with R7S-18 base.

Product Specifications

    • COLOR FINISHCLEAR
    • AVG. LIFE HOURS75
    • BALLAST TYPE--
    • BASER7
    • BRANDUshio
    • COLOR RENDER INDEX--
    • KELVIN3200
    • LAMP NUMBERFAL, JPD120V-420WC
    • LIGHT COLORClear
    • LUMENS1100
    • MANUFACTURERS PART NUMBER1000472
    • MAXIMUM OVERALL LENGTH (IN.)--
    • PACKAGE QUANTITY50
    • SHAPET-4.5
    • TYPEHalogen
    • VOLTAGE120
    • WATTAGE420
    • CANDLE--
    • COVERNO
    • OZONE FREE--
    • LAMP CODEFAL, JPD120V-420WC
    • ANSI BASER7S-18
    • MAXIMUM OVERALL LENGTH (MM)66.7
    • BEAM ANGLE--
    • FILLHAL
    • ENVELOPE DIAMETER (MM)14
    • BURN POSITIONANY
    • FILAMENTCC-8
    • ENVELOPE DIAMETER (IN)--

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!