Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Ushio 3000120 Fc72t4, Fluorescent Bulb, T4, 10.9 Watts, 7500 Hours - Min Qty 8
See all 47 items in product family

Ushio 3000120 Fc72t4, Fluorescent Bulb, T4, 10.9 Watts, 7500 Hours - Min Qty 8

Item #: WBB262129

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 8 ($303.60)

Price: $37.95
Product Information
Customer Review
Product Q&A
FC72T4, Fluorescent Lamp, T4, 10.9 watt, 33volt, 7500 hour rated bulb with G5 base.

Product Specifications

    • COLOR FINISHINPHOS
    • BASEGU5.3
    • BRANDUshio
    • LAMP NUMBERFC72T4, Fluorescent Lamp
    • LUMENS265
    • MANUFACTURERS PART NUMBER3000120
    • MAXIMUM OVERALL LENGTH (IN.)--
    • PACKAGE QUANTITY24
    • SHAPET-4
    • TYPEFluorescent
    • VOLTAGE33
    • WATTAGE10.9
    • MAXIMUM OVERALL LENGTH (MM)127.8
    • FILLHG
    • ENVELOPE DIAMETER (MM)12.7
    • AVG. LIFE (HOURS)7500
    • BURN POSITIONH
    • LAMP CODEFC72T4, Fluorescent Lamp
    • ANSI BASEG5
    • ENVELOPE DIAMETER (IN)--

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!