Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Ushio 3000126 Fcb74ld, Fluorescent Bulb, T4, 6 Watts, 2000 Hours - Min Qty 5
See all 48 items in product family

Ushio 3000126 Fcb74ld, Fluorescent Bulb, T4, 6 Watts, 2000 Hours - Min Qty 5

Item #: WBB262130

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 5 ($394.75)

Price: $78.95
Product Information
Customer Review
Product Q&A
FCB74LD, Fluorescent Lamp, T4, 6 watt, 100volt, 2000 hour rated bulb with G10Q base.

Product Specifications

    • COLOR FINISHDL
    • AVG. LIFE HOURS2000
    • BASE--
    • BRANDUshio
    • KELVIN6300
    • LAMP NUMBERFCB74LD, Fluorescent Lamp
    • LUMENS450
    • MANUFACTURERS PART NUMBER3000126
    • MAXIMUM OVERALL LENGTH (IN.)--
    • PACKAGE QUANTITY30
    • SHAPET-4
    • TYPEFluorescent
    • VOLTAGE100
    • WATTAGE6
    • MAXIMUM OVERALL LENGTH (MM)94.5
    • FILLHG
    • ENVELOPE DIAMETER (MM)12
    • BURN POSITIONH
    • LAMP CODEFCB74LD, Fluorescent Lamp
    • ANSI BASEG10Q
    • ENVELOPE DIAMETER (IN)--

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!