Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Ushio 1000547 Fmr, Jcv120v-600wgy, T5, 600 Watts, 2000 Hours  Bulb
See all 34 items in product family

Ushio 1000547 Fmr, Jcv120v-600wgy, T5, 600 Watts, 2000 Hours Bulb

Item #: WBB261490

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 17 ($272.00)

Price: $16.00
Product Information
Customer Review
Product Q&A
FMR, JCV120V-600WGY, T5, 600 watt, 120volt, 2000 hour rated bulb with GY9.5 base.

Product Specifications

    • COLOR FINISHCLEAR
    • BALLAST TYPE--
    • BASEGY9.5
    • BRANDUshio
    • LAMP NUMBERFMR, JCV120V-600WGY
    • LIGHT COLORClear
    • LUMENS12500
    • MANUFACTURERS PART NUMBER1000547
    • MAXIMUM OVERALL LENGTH (IN.)--
    • PACKAGE QUANTITY50
    • SHAPET5
    • TYPEHalogen
    • VOLTAGE120
    • WATTAGE600
    • CANDLE--
    • COVERNO
    • COLOR TEMPERATURE3000
    • OZONE FREE--
    • LAMP CODEFMR, JCV120V-600WGY
    • ANSI BASEGY9.5
    • MAXIMUM OVERALL LENGTH (MM)88.9
    • BEAM ANGLE--
    • FILLHAL
    • ENVELOPE DIAMETER (MM)17
    • AVG. LIFE (HOURS)2000
    • BURN POSITIONBD/HZ
    • FILAMENTCC-8
    • ENVELOPE DIAMETER (IN)--

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!