Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Ushio 1000917 Jcd28v-75wgb, G4, 75 Watts, 2000 Hours Bulb - Pkg Qty 20
See all 46 items in product family

Ushio 1000917 Jcd28v-75wgb, G4, 75 Watts, 2000 Hours Bulb - Pkg Qty 20

Item #: WBB262204

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$11.50 each

Sold in packages of 20

Price: $230.00
Product Information
Customer Review
Product Q&A
JCD28V-75WGB, G4, 75 watt, 28volt, 2000 hour rated bulb with BA15D base.

Product Specifications

    • COLOR FINISHCLEAR
    • BALLAST TYPE--
    • BASEDouble Contact Bayonet (BA15d)
    • BRANDUshio
    • LAMP NUMBERJCD28V-75WGB
    • LIGHT COLORClear
    • LUMENS1400
    • MANUFACTURERS PART NUMBER1000917
    • MAXIMUM OVERALL LENGTH (IN.)--
    • PACKAGE QUANTITY20
    • SHAPEG4
    • TYPEHalogen
    • VOLTAGE28
    • WATTAGE75
    • CANDLE--
    • COVERNO
    • COLOR TEMPERATURE2950
    • OZONE FREE--
    • LAMP CODEJCD28V-75WGB
    • ANSI BASEBA15D
    • MAXIMUM OVERALL LENGTH (MM)63.5
    • BEAM ANGLE--
    • FILLHAL
    • ENVELOPE DIAMETER (MM)13.5
    • AVG. LIFE (HOURS)2000
    • BURN POSITIONBD/HZ
    • FILAMENTCC-6
    • ENVELOPE DIAMETER (IN)--

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!