Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Ushio 1000926 Jcr/M12v-50w, Mr11, 50 Watts, 50 Hours Bulb - Pkg Qty 10
See all 56 items in product family

Ushio 1000926 Jcr/M12v-50w, Mr11, 50 Watts, 50 Hours Bulb - Pkg Qty 10

Item #: WBB261672

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$17.50 each

Sold in packages of 10

Price: $175.00
Product Information
Customer Review
Product Q&A
JCR/M12V-50W, MR11, 50 watt, 12volt, 50 hour rated bulb with GZ4 base.

Product Specifications

    • COLOR FINISHCLEAR
    • BASEGZ4 (Bi-Pin)
    • BRANDUshio
    • LAMP NUMBERJCR/M12V-50W
    • LIGHT COLORClear
    • LUMENS600
    • MANUFACTURERS PART NUMBER1000926
    • MAXIMUM OVERALL LENGTH (IN.)1.4
    • PACKAGE QUANTITY10
    • SHAPEMR-11
    • TYPEHalogen
    • VOLTAGE12
    • WATTAGE50
    • MAXIMUM OVERALL LENGTH (MM)35
    • COVERNO
    • FILLHAL
    • ENVELOPE DIAMETER (MM)35
    • COLOR TEMPERATURE3200
    • AVG. LIFE (HOURS)50
    • BURN POSITIONBD/HZ
    • LAMP CODEJCR/M12V-50W
    • FILAMENTC-8
    • ANSI BASEGZ4

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed