Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Ushio 5000115 Mhl-460, High Int Discharge, 450 Watts, 500 Hours  Bulb
See all 5 items in product family

Ushio 5000115 Mhl-460, High Int Discharge, 450 Watts, 500 Hours Bulb

Item #: WBB262526

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 3 ($281.85)

Price: $93.95
Product Information
Customer Review
Product Q&A
MHL-460, High Int Discharge, 450 watt, 130volt, 500 Hour Rated Bulb With R7S Base.

USHIO MHL Series metal halide lamps contain mercury, scandium and various other metal halogens in an inner bulb that produces a very high light output. As the high temperature of the arc discharge excites the halogenides to evaporate and separate into atoms, the metallic atoms illuminate and release the predetermined target ultraviolet wavelength. The mercury line of 365 nanometers remains present, and although depressed in strength, the combination of these halogenides effect the required ultraviolet wavelengths required for photopolymer, multi-spectrum and diazo processing applications. For the operation of an MHL lamp, bridge-gap ballasts designed specially for metal halide lamps should be used. Bridge-gap ballasts are designed with a higher open circuit secondary and a higher current carrying capacity. A thermal fuse should also be integrated into the ballast. Use only in UV Protective housing.

Product Specifications

    • COLOR FINISHCLEAR
    • BASE--
    • BRANDUshio
    • LAMP NUMBERMHL-460, High Int Discharge
    • LIGHT COLORClear
    • MANUFACTURERS PART NUMBER5000115
    • MAXIMUM OVERALL LENGTH (IN.)--
    • PACKAGE QUANTITY50
    • SHAPE--
    • TYPEMetal Halide
    • VOLTAGE130
    • WATTAGE450
    • MAXIMUM OVERALL LENGTH (MM)105
    • FILLPROPTY
    • ENVELOPE DIAMETER (MM)16.3
    • BURN POSITIONH10
    • AVERAGE LIFE HOURS500
    • LAMP CODEMHL-460, High Int Discharge
    • ANSI BASER7S
    • ENVELOPE DIAMETER (IN)--

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!