Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Ushio 8000311 Sm-940-750, Sci/Med Bulb, G11, Watts, 100 Hours - Pkg Qty 10
See all 48 items in product family

Ushio 8000311 Sm-940-750, Sci/Med Bulb, G11, Watts, 100 Hours - Pkg Qty 10

Item #: WBB261956

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$22.75 each

Sold in packages of 10

Price: $227.50
Product Information
Customer Review
Product Q&A
SM-940-750, Sci/Med Lamp, G11, watt, 6volt, 100 hour rated bulb with P40S base.

Product Specifications

    • COLOR FINISHCLEAR
    • AVG. LIFE HOURS100
    • BASE--
    • BRANDUshio
    • LAMP NUMBERSM-940-750, Sci/Med Lamp
    • LIGHT COLORClear
    • LUMENS360
    • MANUFACTURERS PART NUMBER8000311
    • MAXIMUM OVERALL LENGTH (IN.)--
    • PACKAGE QUANTITY10
    • SHAPEG-11
    • TYPEMedical
    • VOLTAGE6
    • WATTAGE27
    • MAXIMUM OVERALL LENGTH (MM)63
    • FILLINC
    • ENVELOPE DIAMETER (MM)35
    • LAMP CODESM-940-750, Sci/Med Lamp
    • FILAMENTC-6U
    • ANSI BASEP40S
    • ENVELOPE DIAMETER (IN)--

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!