Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Ushio 5001399 SMR-200D1, with Reflector, 200 Watts, 2000 Hours Bulb
See all 47 items in product family

Ushio 5001399 SMR-200D1, with Reflector, 200 Watts, 2000 Hours Bulb

Item #: WBB262271

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 498.95
Product Information
Customer Review
Product Q&A
SMR-200D1, with Reflector, 200 watt, 43volt, 2000 hour rated bulb with base.

EmArc® lighting technology is the culmination of a dedicated effort to bring together the inherent advantages of a number of gas discharge sources into a single light source. The technology equates to a critical blending of rare gas and metal additives to derive, in a single source, many of the key properties and benefits of stand alone Xenon, Metal Halide and Mercury lamps. EmArc® light sources are a series of highly efficient, Enhanced Metal Arc, DC gas discharge lamps designed for use in medical, scientific, industrial and entertainment settings. EmArc® lamps are a progressive step ahead in lighting technology possessing features that offer advantages to an array of uses for imaging, fiber optic and other important optical applications. EmArc® lamps have geometric designs which enable alignment in dichroic visible light or UV specific coated reflectors facilitating use in numerous applications like lighting for minimally invasive surgery, curing of light sensitive resins and adhesives and, dental whitening procedures. EmArc® versatility enables its use in a number of entertainment applications including searchlights, followspots, special effects and automated fixtures

    Features
  • Up to 60 lumens per watt efficacy two times that of Xenon sources
  • Highly durable, rugged elliptical and parabolic reflector designs- very high light path efficiencies for small diameter fiber optic bundle applications
  • Precise filling control, electrode design and tight manufacturing tolerances with tipless arc tube construction allows for tightly confined and stable plasma discharge, long life with minimal color temperature drift over life, better optical control, no shadowing
  • Far better color control over life than conventional metal halide lamps
  • Hot reignition
  • Power ranges from 150-600 watts- versatility/ power tenability
  • Custom reflector designs available
  • Small arc gap sizes-down to 1.2mm highly effective optical collection capability
  • Unique hybrid gas discharge technology- 2,000 hours of life; no internal pressure when cold
  • EmArc® DC technology-enables operation on lower cost DC power supplies reducing OEM system design costs
  • 6000K correlated color temperature- Xenon-like light for crisp, white imaging
    Applications
  • Medical fiber optics for endoscopy or headlight illumination
  • Biotechnology/ micro-array
  • Industrial UV curing
  • Machine vision
  • Cosmetic dentistry
  • Projection / Entertainment
  • Microscopy
  • Entertainment

Product Specifications

    • BRANDUshio
    • KELVIN6500
    • LAMP NUMBERSMR-200D1, with Reflector
    • LUMENS5100
    • MANUFACTURERS PART NUMBER5001399
    • MAXIMUM OVERALL LENGTH (IN.)3.1
    • PACKAGE QUANTITY1
    • SHAPE--
    • TYPEHalogen
    • VOLTAGE43
    • WATTAGE200
    • MAXIMUM OVERALL LENGTH (MM)80
    • AVERAGE LIFE HOURS2000
    • LAMP CODESMR-200D1, with Reflector
    • ANSI BASE--

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed