Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Ushio 5001543 VAC300-F-C5/U, Xenon Bulb, 300 Watts, 1500 Hours
See all 48 items in product family

Ushio 5001543 VAC300-F-C5/U, Xenon Bulb, 300 Watts, 1500 Hours

Item #: WBB262188

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 366.95
Product Information
Customer Review
Product Q&A
VAC300-F-C5/U, Xenon Lamp, 300 watt, 14volt, 1500 hour rated bulb with SPEC base.

Product Specifications

    • WIDTH INCHES1.3
    • AVG. LIFE HOURS1200
    • BRANDUshio
    • LAMP NUMBERVAC300-F-C5/U, Xenon Lamp
    • LUMENS6000
    • MANUFACTURERS PART NUMBER5001543
    • MAXIMUM OVERALL LENGTH (IN.)1.6
    • PACKAGE QUANTITY1
    • SHAPE--
    • TYPEXenon
    • VOLTAGE14
    • WATTAGE300
    • LAMP CODEVAC300-F-C5/U, Xenon Lamp
    • ANSI BASESPEC

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed