Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Tennsco C-Thru Jumbo Storage Cabinet CVDJ2478A-N-LGY - Unassembled 48"W X 24"D X 78"H, Light Grey

Rollover image to zoom in

Click image to enlarge

See all 40 items in product family

Tennsco C-Thru Jumbo Storage Cabinet CVDJ2478A-N-LGY - Unassembled 48"W X 24"D X 78"H, Light Grey

Item #: WBB549709

Sold By: globalindustrial.com

Usually ships in 18 to 21 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 560.00
Product Information
Customer Review
Product Q&A
Accessories
C-Thru 48" Jumbo Unassembled Storage Cabinet, 48"W X 24"D X 78"H, Light Grey

Tennsco C-Thru Storage Cabinets are the perfect solution for viewing contents of cabinets without violating people's privacy in schools, industrial applications, airports, prisons and more where concealed belongings need to be scrutinized. 3/16" Clear acrylic door panels offer visibility to stored contents without the need to open the cabinet. 48" wide cabinet provides 13 more cubic feet of storage than a 36" wide cabinet. The specially engineered shelves utilize box formed construction to accommodate heavy loads, even with the extra wide shelf span. Each extra wide door rides on four heavy-duty leaf-hinges while a three-point locking system ensures secure storage for even the bulkiest materials. Integrated levelers keep the unit level on uneven floors. This cabinet uses heavy gauge steel throughout, making it a clear winner over inferior offerings. All Tennsco products are Proudly Made in the USA.

Product Specifications

    • WIDTH INCHES48
    • DEPTH INCHES24
    • HEIGHT INCHES78
    • ADJUSTABLE SHELVES4
    • ASSEMBLYUnassembled
    • BRANDTennsco
    • COLOR FAMILYGray
    • COLOR FINISHLight Gray
    • CONSTRUCTIONSteel
    • FIXED SHELVES--
    • MANUFACTURERS PART NUMBERCVDJ2478A-N-LGY
    • OPENINGS5
    • PACKAGE QUANTITY1
    • SHELF CAPACITY LBS400
    • SHELF QUANTITY5
    • STYLEStorage
    • WEIGHT LBS214

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!