Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
ALB Plus Extra Wide Storage Cabinet 4244872-44 - Light Gray 48"W x 24"D x 72"H

Rollover image to zoom in

Click image to enlarge

See all 123 items in product family

ALB Plus Extra Wide Storage Cabinet 4244872-44 - Light Gray 48"W x 24"D x 72"H

Item #: WBB2133651

Sold By: globalindustrial.com

Usually ships in 20 to 23 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,281.00 Save up to 57%
Price: $ 556.00
Product Information
Customer Review
Product Q&A
Accessories
ALB Plus Extra Wide Storage Cabinet 4244872-44 - Light Gray 48"W x 24"D x 72"H

Features:

  • 48"Wx24"Dx72"H
  • Series 8
  • Four adjustable shelves, offer extra storage
  • All cabinets have locks
  • All welded construction


Product Specifications

    • WIDTH INCHES48
    • DEPTH INCHES24
    • HEIGHT INCHES72
    • INSIDE WIDTH INCHES46
    • INSIDE DEPTH INCHES23
    • INSIDE HEIGHT INCHES69
    • OPENING WIDTH INCHES45
    • OPENING DEPTH INCHES16-1/2
    • OPENING HEIGHT INCHES66-1/2
    • ADJUSTABLE SHELVES4
    • ASSEMBLYAll-Welded
    • BRANDALB Plus
    • COLOR FAMILYGray
    • COLOR FINISHLight Gray
    • CONSTRUCTIONSteel
    • DOOR HANDLERecessed Handle With Lift
    • LOCK TYPEKeyed Different
    • MANUFACTURERS PART NUMBER4244872-44
    • PACKAGE QUANTITY1
    • SERIESExtra Wide Storage Cabinet
    • SHELF CAPACITY LBS200
    • SHELF QUANTITY4
    • TYPEStorage Cabinet
    • WEIGHT LBS230
    • CERTIFIED/APPROVEDISO 9001
    • LIMITED WARRANTY5 Years
    • THICKNESS GAUGE20-22

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!