Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Murray® MURMP220 Circuit Breaker Type MP-T 2-Pole 20A
See all 15 items in product family

Murray® MURMP220 Circuit Breaker Type MP-T 2-Pole 20A

Item #: WBB2235846

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 13.25
Product Information
Customer Review
Product Q&A
Murray® MURMP220 Circuit Breaker Type MP-T 2-Pole 20A

Murray circuit breaker type MP-T by Siemens Energy and Automation. For use in Murray load centers that accept type MP circuit breakers. UL Listed. 10,000 AIC. 2-pole 20A. HACRSWD rated.

Product Specifications

    • VOLTAGE120/240
    • AIC AT 120/240 VOLTS10K
    • HEIGHT INCHES2.56
    • WEIGHT IN LBS.0.6
    • BRANDMurray®
    • AMPS20
    • LENGTH INCHES2.88
    • DESCRIPTIONCircuit Breaker Type MP-T
    • MANUFACTURERS PART NUMBERMURMP220
    • POLES2
    • WIDTH INCHES2
    • BREAKER TYPEResidential
    • PACKAGE TYPEBasic

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!