Take 15% off your entire order!

Offer applied at checkout

Siemens® VPKICBQ1515 Interchangeable Twin 1" Circuit Breaker Twin 1-Pole 15A/15A Clamshell PKG

Siemens® VPKICBQ1515 Interchangeable Twin 1" Circuit Breaker Twin 1-Pole 15A/15A Clamshell PKG

Item #: WBB2235933

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $20.75

Save $1.04 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Siemens® VPKICBQ1515 Interchangeable Twin 1" Circuit Breaker Twin 1-Pole 15A/15A Clamshell PKG

Interchangeable circuit breaker. Mechanically compatable with loadcenters from American Swich, Arrow-Hart, Bryant, Challenger, Cutler-Hammer, Electricenter, Frank Adams, GTE Sylvania, General Switch, General Electric, Gould, Montgomery Ward, Siemens. Murray, Thomas & Betts, Westinghouse. 10,000 AIC. Twin 1-pole, 15A/15A

Product Specifications

  • HEIGHT INCHES6
  • PACKAGE TYPEClamshell
  • VOLTAGE120
  • AMPS15
  • BREAKER TYPEResidential
  • WEIGHT IN LBS.0.45
  • POLES1
  • DESCRIPTIONInterchangeable Twin 1" Circuit Breaker
  • MANUFACTURERS PART NUMBERVPKICBQ1515
  • BRANDSiemens®
  • AIC AT 120/240 VOLTS10K
  • WIDTH INCHES4
  • LENGTH INCHES1
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Siemens® VPKICBQ1520 Interchangeable Twin 1" Circuit Breaker Twin 1-Pole 15A/20A Clamshell PKG

Item #: B2235932

Not Yet Rated

Usually ships in 3 to 6 days

$20.75

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Siemens® VPKICBQ1515 Interchangeable Twin 1" Circuit Breaker Twin 1-Pole 15A/15A Clamshell PKG

Siemens® VPKICBQ1515 Interchangeable Twin 1" Circuit Breaker Twin 1-Pole 15A/15A Clamshell PKG

Item #: WBB2235933

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant