Take 15% off your entire order!

Offer applied at checkout

Siemens® VPKQ1515 duplex Circuit Breaker Type QT Class CTL Twin 15A/15A Clamshell Packaged

Siemens® VPKQ1515 duplex Circuit Breaker Type QT Class CTL Twin 15A/15A Clamshell Packaged

Item #: WBB2235913

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $18.00

Save $0.90 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Siemens® VPKQ1515 duplex Circuit Breaker Type QT Class CTL Twin 15A/15A Clamshell Packaged

Siemens twin circuit breaker type QT. For use in Siemens load centers that accept type QT breakers. Twin 1-pole breaker. Class CTL (Circuit Limiting) with rejection clip. UL Listed. 10,000 AIC. Twin 1-pole 15A/15A

Product Specifications

  • MANUFACTURERS PART NUMBERVPKQ1515
  • HEIGHT INCHES6
  • BRANDSiemens®
  • PACKAGE TYPEClamshell
  • VOLTAGE120
  • AMPS15
  • WEIGHT IN LBS.0.45
  • BREAKER TYPEResidential
  • AIC AT 120/240 VOLTS10K
  • WIDTH INCHES4
  • LENGTH INCHES1
  • DESCRIPTIONDuplex Circuit Breaker Type QT
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Siemens® VPKQ2020 duplex Circuit Breaker Type QT Class CTL Twin 20A/20A Clamshell Packaged

Item #: B2235912

Not Yet Rated

Usually ships in 3 to 6 days

$18.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Siemens® VPKQ1515 duplex Circuit Breaker Type QT Class CTL Twin 15A/15A Clamshell Packaged

Siemens® VPKQ1515 duplex Circuit Breaker Type QT Class CTL Twin 15A/15A Clamshell Packaged

Item #: WBB2235913

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant