Take 15% off your entire order!

Offer applied at checkout

Siemens® VPKQ250 Circuit Breaker Type QP 2-Pole 50A Clamshell Packaged

Siemens® VPKQ250 Circuit Breaker Type QP 2-Pole 50A Clamshell Packaged

Item #: WBB2235875

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $16.50

Save $0.83 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Siemens® VPKQ250 Circuit Breaker Type QP 2-Pole 50A Clamshell Packaged

Siemens circuit breaker type QP by Siemens Energy and Automation. For use in Siemens load centers that accept type QP circuit breakers. UL Listed. 10,000 AIC. 2-pole, 50A

Product Specifications

  • HEIGHT INCHES6
  • PACKAGE TYPEClamshell
  • VOLTAGE120/240
  • AMPS50
  • WEIGHT IN LBS.0.6
  • BREAKER TYPEResidential
  • POLES2
  • DESCRIPTIONCircuit Breaker Type QP
  • MANUFACTURERS PART NUMBERVPKQ250
  • BRANDSiemens®
  • AIC AT 120/240 VOLTS10K
  • WIDTH INCHES4
  • LENGTH INCHES2
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Siemens® VPKQ215 Circuit Breaker Type QP 2-Pole 15A Clamshell Packaged

Item #: B2235886

Not Yet Rated

Usually ships in 3 to 6 days

$16.50

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Siemens® VPKQ250 Circuit Breaker Type QP 2-Pole 50A Clamshell Packaged

Siemens® VPKQ250 Circuit Breaker Type QP 2-Pole 50A Clamshell Packaged

Item #: WBB2235875

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant