Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Connecticut Electric VPKUBIF20N Circuit Breaker Type UBIF Thick 1-Pole 20A Clamshell Packaged
See all 52 items in product family

Connecticut Electric VPKUBIF20N Circuit Breaker Type UBIF Thick 1-Pole 20A Clamshell Packaged

Item #: WBB2235928

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 25.95
Product Information
Customer Review
Product Q&A
Connecticut Electric VPKUBIF20N Circuit Breaker Type UBIF Thick 1-Pole 20A Clamshell Packaged

Connecticut Electric replacement circuit breaker for Federal Pacific Electric type NA (thick) breakers. Classified and approved for use in Federal Pacific load centers. ETL Listed. 10,000 AIC. 1-pole, 20A

Product Specifications

    • VOLTAGE120
    • AIC AT 120/240 VOLTS10K
    • HEIGHT INCHES6
    • WEIGHT IN LBS.0.2
    • BRANDUBI
    • AMPS20
    • LENGTH INCHES1
    • DESCRIPTIONConnecticut Electric Circuit Breaker Type UBIF (Thick)
    • MANUFACTURERS PART NUMBERVPKUBIF20N
    • POLES1
    • WIDTH INCHES4
    • BREAKER TYPEResidential
    • PACKAGE TYPEClamshell

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!