Take 15% off your entire order!

Offer applied at checkout

Connecticut Electric VPKUBIF2100N Circuit Breaker Type UBIF Thick 2-Pole 100A Clamshell Packaged

Connecticut Electric VPKUBIF2100N Circuit Breaker Type UBIF Thick 2-Pole 100A Clamshell Packaged

Item #: WBB2235924

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $261.95

Save $13.10 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Connecticut Electric VPKUBIF2100N Circuit Breaker Type UBIF Thick 2-Pole 100A Clamshell Packaged

Connecticut Electric replacement circuit breaker for Federal Pacific Electric type NA (thick) breakers. Classified and approved for use in Federal Pacific load centers. ETL Listed. 10,000 AIC. 2-pole, 100A

Product Specifications

  • HEIGHT INCHES6
  • PACKAGE TYPEClamshell
  • VOLTAGE120/240
  • AMPS100
  • WEIGHT IN LBS.0.6
  • BREAKER TYPEResidential
  • POLES2
  • DESCRIPTIONConnecticut Electric Circuit Breaker Type UBIF (Thick)
  • MANUFACTURERS PART NUMBERVPKUBIF2100N
  • BRANDUBI
  • AIC AT 120/240 VOLTS10K
  • WIDTH INCHES4
  • LENGTH INCHES2
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Connecticut Electric UBIF2100N Circuit Breaker Type UBIF Thick 2-Pole 100A

Item #: B2235979

Not Yet Rated

Usually ships in 3 to 6 days

$259.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Connecticut Electric VPKUBIF2100N Circuit Breaker Type UBIF Thick 2-Pole 100A Clamshell Packaged

Connecticut Electric VPKUBIF2100N Circuit Breaker Type UBIF Thick 2-Pole 100A Clamshell Packaged

Item #: WBB2235924

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant