Take 15% off your entire order!

Offer applied at checkout

Zinsco® VPKUBIZ0220 Replacement Circuit Breaker Type UBIZ RC3820 2-Pole 20A Clamshell PKG

Zinsco® VPKUBIZ0220 Replacement Circuit Breaker Type UBIZ RC3820 2-Pole 20A Clamshell PKG

Item #: WBB2236079

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $70.95

Save $3.55 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Zinsco® VPKUBIZ0220 Replacement Circuit Breaker Type UBIZ RC3820 2-Pole 20A Clamshell PKG

Zinsco circuit breaker by Connecticut Electric Type UBIZ. For use in Zinsco load centers that accept type RC circuit breakers. ETL Listed. 10,000 AIC 2-pole 25A

Product Specifications

  • HEIGHT INCHES6
  • PACKAGE TYPEClamshell
  • VOLTAGE120
  • AMPS20
  • WEIGHT IN LBS.0.4
  • BREAKER TYPEResidential
  • POLES2
  • DESCRIPTIONReplacement Circuit Breaker Type UBIZ (Type Rc3820)
  • MANUFACTURERS PART NUMBERVPKUBIZ0220
  • BRANDUBI
  • AIC AT 120/240 VOLTS10K
  • WIDTH INCHES6.25
  • LENGTH INCHES1
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Zinsco® VPKUBIZ220 Replacement Circuit Breaker Type UBIZ QC20 2-Pole 20A Clamshell PKG

Item #: B2236031

Not Yet Rated

Usually ships in 3 to 6 days

$70.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Zinsco® VPKUBIZ0220 Replacement Circuit Breaker Type UBIZ RC3820 2-Pole 20A Clamshell PKG

Zinsco® VPKUBIZ0220 Replacement Circuit Breaker Type UBIZ RC3820 2-Pole 20A Clamshell PKG

Item #: WBB2236079

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant