Gardner Bender F250 Gardner Bender The Inflatables® Line Carriers For 1-1/2" - 2-1/2" - 5 pk.

Rollover image to zoom in

Click image to enlarge

See all 21 items in product family

Gardner Bender F250 Gardner Bender The Inflatables® Line Carriers For 1-1/2" - 2-1/2" - 5 pk.

Item #: WBB548170

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 127.95
Product Information
Customer Review
Product Q&A
Gardner Bender The Inflatables® Line Carriers For 1-1/2" - 2-1/2"

For 3/4" to 6" conduit.

Features:

  • Each inflatable line carrier adjusts to fit the conduit; four items cover a range of eleven diameters of rigid, IMC, EMT, PVC or flexible conduit, or single-bore duct.
  • Heavy-gauge waterproof woven nylon assures long life.

Product Specifications

    • DESCRIPTIONThe Inflatables® Line Carrier
    • CONSTRUCTIONNylon
    • CONDUIT SIZE1-1/2" - 2-1/2"
    • DISTRIBUTOR PART NUMBERF250
    • BRANDGardner Bender®

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed