Take 15% off your entire order!

Offer applied at checkout

Gardner Bender B2555PVC Powered Bender, 1/2"-2" Pvc Coated Shoe Set

Gardner Bender B2555PVC Powered Bender, 1/2"-2" Pvc Coated Shoe Set

Item #: WBB548115

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $6,433.00

$1,072.17 / month suggested monthly payments with 6 mo. special financing on the purchase of $6,433.00 or save 5% on purchase.

Quantity

Customers Also Viewed

Gardner Bender Powered Bender, 1/2"-2" Pvc Coated Shoe Set

Bends 1/2" to 2" conduit

Features:

  • Up to 180 degree one-shot bends in 1/2" through 2" conduit.
  • The handle detaches and pivots out of the way for offset bending.
  • Competitor shoes are interchangeable (Greenlee, Current, etc.).

Product Specifications

  • TYPEElectrical
  • DESCRIPTIONSidewinder™
  • CONDUIT SIZE1/2" - 2" 40mil PVC-Coated
  • BRANDGardner Bender®
  • MANUFACTURERS PART NUMBERB2555PVC
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Gardner Bender Sidewinder™ Bender For All Conduit Types

Item #: B548185

Not Yet Rated

Usually ships in 3 to 6 days

$5,044.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Gardner Bender B2555PVC Powered Bender, 1/2"-2" Pvc Coated Shoe Set

Gardner Bender B2555PVC Powered Bender, 1/2"-2" Pvc Coated Shoe Set

Item #: WBB548115

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant