Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Quick Cable 200502-500 UL Marine Battery Cable, 6 Gauge, 50 Ft Roll
See all 50 items in product family

Quick Cable 200502-500 UL Marine Battery Cable, 6 Gauge, 50 Ft Roll

Item #: WBB1146527

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,216.72 Save up to 29%
Price: $ 869.00
Product Information
Customer Review
Product Q&A
Quick Cable 200502-500 UL Marine Battery Cable, 6 Gauge, 50 Ft Roll

Features:
  • Machine Tool Wire Cable (MTW)
  • Fine stranded, annealed, BARE COPPER wire
  • Maximum conductivity and flexibility
  • PVC (polyvinylchloride) insulation, tough, moisture and chemical resistant (acid, diesel fuel, oil)
  • VW1 Rated, flame retardant
  • Temperature range

Product Specifications

    • GAUGE6 Gauge

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!