Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
QwikSEER+WattSaver® PSC Energy & Humidity Control Board QT6000

Rollover image to zoom in

Click image to enlarge

See all 2 items in product family

QwikSEER+WattSaver® PSC Energy & Humidity Control Board QT6000

Item #: WBB2097340

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 165.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
QwikSEER+WattSaver® PSC Energy & Humidity Control Board QT6000

QwikSEER+ WattSaver™ isa revolutionary electronic control that works with existing system hardware to automatically adjust the air ow of your air conditioner or heat pump to maximize performance, increase humidity removal, and save energy. Designed to work with your present air conditioning or heat pump system, QwikSEER+ WattSaver™ has been demonstrated to provide EER improvements of 7-13% along with improved humidity removal. QwikSEER+ WattSaver’s™ plug & play design is fully compatible with your existing system. No need to change or purchase additional components. QwikSEER+ WattSaver™ handles everything automatically!

Specifications:
  • Compatible Motor Types: Permanent-Split Capacitor (PSC)
  • Input Voltage Range: 90 - 240VAC
  • Maximum Steady-State Current: 16 Amps
  • Maximum Blower Hp: 3/4 Hp
  • Frequency: 50 - 60 Hz
  • Fuse Rating: 20 Amps Time Delay
  • Surge Supression: 6,000 Amps, 100 Joules
  • Size / Dimensions: 4.3" x 5.3"
Documents

Documents are in PDF format

Product Specifications

    • BRANDQwikProducts™
    • LENGTH INCHES12
    • WIDTH INCHES9
    • HEIGHT INCHES8
    • WEIGHT LBS1.6
    • VOLTAGE90 / 240
    • HERTZ50 / 60
    • AMPERAGE16
    • DESCRIPTIONPSC Energy & Humidity Control Board
    • PACKAGE QUANTITY1
    • LIMITED WARRANTY YEARS1
    • MANUFACTURER'S PART NUMBERQT6000
    • MAX HP3/4

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed