Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Adjustable Limit Switch Spst Open On Rise 210 To 250 Degrees - Min Qty 5
See all 8 items in product family

Adjustable Limit Switch Spst Open On Rise 210 To 250 Degrees - Min Qty 5

Item #: WBB245186

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 5 ($51.25)

Qty Price
1-5 $10.25 ea.
6+ $9.60 ea.
Product Information
Customer Review
Product Q&A
Accessories
Adjustable Limit Switch SPST Open On Rise 210 to 250 Degrees

Adjustable Limit Switch has a temperature range of 210 to 250 degrees F. Open on rise.

Product Specifications

    • BRANDPackard
    • TEMPERATURE CONTROL RANGE °F210 to 250
    • DESCRIPTIONOpen On Rise
    • MANUFACTURER'S PART NUMBERPT014

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!