Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Supco General Purpose Switching Fan Relay - 24v Spdt - Min Qty 6

Rollover image to zoom in

Click image to enlarge

See all 13 items in product family

Supco General Purpose Switching Fan Relay - 24v Spdt - Min Qty 6

Item #: WBB461330

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 6 ($34.80)

Price: $5.80
Product Information
Customer Review
Product Q&A
Supco General Purpose Switching Fan Relay - 24V SPDT

This relay is for use in all general purpose fan applications.

Product Specifications

    • MANUFACTURER'S PART NUMBER90370
    • DEPTH INCHES3
    • DESCRIPTIONSPDT Switching Fan Relay - 24V. General purpose fan relay, rated @ 12 amps.
    • WIDTH INCHES2
    • HEIGHT INCHES1-1/2
    • BRANDSupco®
    • PACKAGE QUANTITY1

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!