High Pressure Control - Min Qty 4
See all 20 items in product family

High Pressure Control - Min Qty 4

Item #: WBB244421

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 4 ($50.00)

Qty Price
1-4 $12.50 ea.
5+ $11.75 ea.
Product Information
Customer Review
Product Q&A
Accessories
High Pressure Control

  • 18" leads
  • Hermetically sealed
  • Tamper proof construction
  • Direct mounting on tubing
  • For use in residential A/C and commercial refridgeration
  • 100% tested
  • Contacts rated at 6 Amps, 24-240 Volts
  • UL and CSA recognized


Product Specifications

    • BRANDPackard
    • PSI CLOSED475
    • PSI OPEN600
    • TOLERANCE(+/-) 15
    • DESCRIPTIONHigh Pressure Control
    • MANUFACTURER'S PART NUMBERPHP600475

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!