Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
High Pressure Control - 200 Open Psi 150 Closed Psi - Min Qty 4
See all 20 items in product family

High Pressure Control - 200 Open Psi 150 Closed Psi - Min Qty 4

Item #: WBB238377

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 4 ($49.00)

Qty Price
1-4 $12.25 ea.
5+ $11.50 ea.
Product Information
Customer Review
Product Q&A
Accessories
High Pressure Control - 200 Open PSI 150 Closed PSI

  • 18" leads
  • Hermetically sealed
  • Tamper proof construction
  • Direct mounting on tubing
  • For use in residential A/C and commercial refridgeration
  • 100% tested
  • Contacts rated at 6 Amps, 24-240 Volts
  • UL and CSA recognized
Compatibility
Supco: SHP200150

Product Specifications

    • BRANDPackard
    • PSI CLOSED150
    • PSI OPEN200
    • TOLERANCE(+/-) 15
    • DESCRIPTIONHigh Pressure Control
    • MANUFACTURER'S PART NUMBERPHP200150

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!