Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Supco Universal Fan & Limit Control 7"

Rollover image to zoom in

Click image to enlarge

See all 9 items in product family

Supco Universal Fan & Limit Control 7"

Item #: WBB461422

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 83.00
Product Information
Customer Review
Product Q&A
Supco Universal Fan & Limit Control 7"

  • Universal replacement in forced air heating furnaces
  • Adjustable FAN OFF setting
  • Adjustable DIFFERENTIAL setting
  • Adjustable furnace temperature limit to match existing setting
  • Pilot Duty: 40 VA @30 & 120 VAC

Product Specifications

    • BRANDCamstat
    • LENGTH INCHES8-1/2
    • WIDTH INCHES3
    • HEIGHT INCHES2
    • ELEMENT LENGTH INCHES7
    • DESCRIPTIONUniversal Fan & Limit Control
    • PACKAGE QUANTITY1
    • MANUFACTURER'S PART NUMBERFAL7C05TD120A

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!