Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
P100AC-1C Encapsulated Pressure Switches
See all 13 items in product family

P100AC-1C Encapsulated Pressure Switches

Item #: WBB476391

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 24.95
Product Information
Customer Review
Product Q&A
P100AC-1C Encapsulated Pressure Switches

P100 Series switches are encapsulated, nonadjustable, SPST, direct-mount switches for use with noncorrosive refrigerants. The switches are available with automatic reset in both open low and open high configurations and manual reset with open high action.

Features:
  • compact size and light weight allow for direct mounting
  • trip-free manual reset (manual reset models).contacts cannot be overridden by continued depression of the reset button
  • use with all non-corrosive refrigerants
  • encapsulated switch, dust tight
  • 1/4 in. female flare fitting with built-in Schrader type depressor is standard
  • electrical connections are made to 48 in. leads

Documents are in PDF format

Product Specifications

    • BRANDJohnson Controls
    • OPEN SETTING PSIG (KPA)5 (34)
    • CLOSE SETTING PSIG (KPA)20 (138)
    • SWITCH OPENS ONPressure Drop
    • TYPELow Cutout
    • LIMITED WARRANTY YEARS1

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!