Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Johnson Controls Temperature Sensor A99BA-200C With Shielded Cable 6-1/2'L
See all 7 items in product family

Johnson Controls Temperature Sensor A99BA-200C With Shielded Cable 6-1/2'L

Item #: WBB476102

Sold By: globalindustrial.com

Expected ship date 07/21/2018 Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 31.95
Product Information
Customer Review
Product Q&A
Accessories
The A99B Series Temperature Sensors are passive PTC (Positive Temperature Coefficient) sensors. The A99B sensors are splashproof and are designed to measure temperature in a variety of refrigeration applications. Several accessories allow easy tailoring of the temperature sensor to various mounting configurations. Applications include temperature sensing for freezers and coolers, as well as in defrost termination sensing, space and return air temperature sensing, and condenser fan cycling.

Features:
  • Variety of lead lengths available to encompass most application requirements and simplify wiring sensors
  • An assortment of mounting hardware provides configurations for many applications
  • Exceptional accuracy of sensing element provides excellent performance in a wide variety of control applications
  • Stainless steel sensing bulb allows use in more applications than other types of bulbs without corrosion
  • Lead length may be extended up to 800 ft
  • Reference Resistance 1035 ohms at 77°F (25°C)
  • Accuracy 0.9°F (0.5°C) between 5 and 167°F (-15 and 75°C))
  • 22 AWG Lead wire gauge

Documents are in PDF format

Product Specifications

    • BRANDJohnson Controls
    • LEAD WIRE LENGTH FEET6-1/2 ft (2 m)
    • LEAD WIRE LENGTH INCHES78
    • CONSTRUCTIONStainless Steel Probe, Shielded PVC Cable
    • MAXIMUM BULB TEMPERATURE °F (°C)257 (125)
    • TEMPERATURE CONTROL RANGE °F-40 to 212
    • TEMPERATURE RANGE F°(C°)-40 to 212 (-40 to 100)
    • BUS WIRE GAUGE (AWG)22
    • LEAD WIRE INSULATIONShielded PVC
    • DESCRIPTIONTemperature Sensor With Shielded Cable
    • LIMITED WARRANTY YEARS1
    • MANUFACTURER'S PART NUMBERA99BA-200C
    • ACCURACY °F0.9

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!