Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Johnson Controllers Temperature Controller A19AHA-2C  Less Enclosure, SPST - Open Low, Cool Only
See all 113 items in product family

Johnson Controllers Temperature Controller A19AHA-2C Less Enclosure, SPST - Open Low, Cool Only

Item #: WBB476108

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 78.95
Product Information
Customer Review
Product Q&A
Johnson Controllers Mechanical Temperature Controller A19AHA-2C Less Enclosure, SPST - Open Low, Cool Only

Open-type mechanical temperature control for mounting in cases or enclosures.

Product Specifications

    • BRANDJohnson Controls
    • CAPILLARY LENGTH FEET4
    • BULB SIZE INCHES3/8 x 4
    • DIFFERENTIAL TEMPERATURE °F--
    • TEMPERATURE - CONTROL RANGE °F-30 to 50
    • VOLTAGE240 / 120
    • NEMA RATINGOpen Enclosure
    • STAGESSingle
    • SWITCH ACTIONSPST - Open Low
    • TYPECool Only
    • APPROVALUL Listed
    • LIMITED WARRANTY YEARS1
    • MANUFACTURER'S PART NUMBERA19AHA-2C

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!