Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Thermocouples - 36" Length
See all 16 items in product family

Thermocouples - 36" Length

Item #: WBB238504

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 9 ($51.30)

Qty Price
1-12 $5.70 ea.
13+ $5.40 ea.

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Thermocouples - 36" Length

  • Designed to simplify installation on automatic controls and burners.
  • Stainless steel head and weld at tip to provide reliable performance.
  • Includes adapters to fit most types of pilot burners.

Product Specifications

    • BRANDPackard
    • LEAD WIRE LENGTH INCHES36
    • CONNECTIONSAdapter
    • MANUFACTURER'S PART NUMBER22236

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!