Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
V46BB-2C Pressure Actuated Water Regulating Valve
See all 31 items in product family

V46BB-2C Pressure Actuated Water Regulating Valve

Item #: WBB476151

Sold By: globalindustrial.com

Expected ship date 05/24/2018 Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 580.00
Product Information
Customer Review
Product Q&A
The V46 is a pressure actuated modulating valve that is suitable for use either on closed or open systems. Direct acting valves open on pressure increase. This type of valve is primarily used to regulate the flow of water or glycol to a water cooled condenser on a refrigeration system.

Features:
  • no close fitting or sliding parts in water passages
  • minimizes chatter or water hammer
  • free movement of all parts provides smooth pressure modulation
  • refrigerant adjustment is not affected by water pressure
  • withstands high hydraulic shock without damage
  • range spring does not come in contact with cooling water
  • easy manual flushing, if required
  • 3/8, 1/2, and 3/4 in. valves may be disassembled and reassembled without detaching from the refrigeration system or without pumping down

Documents are in PDF format

Product Specifications

    • BRANDJohnson Controls
    • PIPE SIZE INCHES1/2 NPT
    • LIMITED WARRANTY YEARS1

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!