Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Johnson Controls Damper Actuator - M9106-GGA-2
See all 34 items in product family

Johnson Controls Damper Actuator - M9106-GGA-2

Item #: WBB476021

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 229.95
Product Information
Customer Review
Product Q&A
Johnson Controls Damper Actuator - M9106-GGA-2



Features:
  • Simple direct coupling reduces installation and commissioning time and improves reliability by eliminating damper linkages. Single screw coupling provides three-point shaft gripping
  • Designed for zone damper and ball valve actuator applications
  • Small, compact design - allows installation in tight-fitting locations
  • Rotation range adjustable 30 to 90 degrees CW or CCW
  • Fits 3/8 to 1/2 (10 to 13 mm) round or 3/8 (10 mm) square shaft
  • On-off, floating and jumper selectable DC 0(2).10 V or DC 0(4).20 mA proportional control
  • Jumper selectable DA / RA operation
  • 60 second running time at 60 Hz
  • Long life brushless synchronous drive motor technology - provides constant running time independent of load
  • Robust 53 lb-in (6 Nm) torque rating
  • Whisper quiet 35 dBA noise rating
  • Magnetic clutch - provides over torque protection over the entire range of rotation
  • 2-SPDT optional auxiliary switches
  • -4 to 125°F (-20 to 52°C) ambient temperature rating
  • 100,000 full stroke cycle, 2,500,000 reposition rating
  • Manual gear release simplifies setup and field adjustments
  • 1/2 NPT threaded conduit opening meets electrical code requirements and allows the use of flexible armored cable
  • Position feedback (GGX models) provides simple, closed-loop control with accurate position sensing
  • Adjustable rotation stops allow application versatility with 30 to 90° clockwise or counterclockwise rotation
  • UL Listed, CSA Certified, CE Mark

Documents are in PDF format

Product Specifications

    • BRANDJohnson Controls
    • TEMPERATURE - CONTROL RANGE °F-4 to 125
    • TIMING60 sec timing at 60 hz
    • TORQUE53 lb-in (6 nm)
    • POWER REQUIREMENTSAC 24 V 50/60 Hz
    • TYPEDC 0(2) - 10 V, DC 0(4) - 20 MA, Proportional
    • LIMITED WARRANTY YEARS1

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!