Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
V246GE1-001C 2-Way Pressure-Actuated Valve for High-Pressure Refrigerants
See all 6 items in product family

V246GE1-001C 2-Way Pressure-Actuated Valve for High-Pressure Refrigerants

Item #: WBB476084

Sold By: globalindustrial.com

Expected ship date 07/19/2018 Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 445.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
The V246 Series 2-Way Pressure-Actuated Water-Regulating Valves for High-Pressure Refrigerants come in two types of control action: direct acting or reverse acting. V246 valves regulate water flow to control refrigerant head pressure in systems with water-cooled condensers. The V246 Series Valves are available in 3/8 in. through 1-1/2 in. sizes and have a maximum allowable water pressure of 150 psi (10.3 bar). V246 valves have an adjustable opening point in a refrigerant pressure range of 200 to 400 psi (13.8 to 27.6 bar). V246 valves may be used with standard non-corrosive refrigerants. Maritime models, which have nickel copper (Model®) internal parts, are available for applications where the media may be corrosive to the internal parts.

Documents are in PDF format

Product Specifications

    • BRANDJohnson Controls
    • ELEMENT STYLE (LENGTH)5
    • CONNECTION SIZE INCHES1-1/4
    • TYPEDirect Acting, Commercial
    • LIMITED WARRANTY YEARS1

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!