Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Power Line Filter, Chassis, 10 A, 250 VAC, EMI, RFI, Quick Connect

Model #: WBB2885947

MPN #: 6609043-3

Power Line Filter, Chassis, 10 A, 250 VAC, EMI, RFI, Quick Connect

Product Description

Power Line Filter, Chassis, 10 A, 250 VAC, EMI, RFI, Quick Connect The 6609043-3 is a 1-phase 10A multipurpose Power Line RFI Filter for emission control and it is designed for susceptibility use when equipment impedance at RF frequencies is low. The V series is effective to control emissions in equipment using SCR and T²L circuits for compliance with FCC part 15, subpart J and EN55022, level-A, down to 150kHz. It offers an N=3 line to ground impedance to common mode and an N=5 impedance for line to line differential mode interference. It has quick connect terminals. 0.25" Spade terminals Flanged mounting -10 to 40°C Operating temperature range Applications RF Communications
This product is no longer available. Please contact us for other products that may fit your needs.
1.888.978.7759