Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Power Line Filter, Chassis, 5 A, 277 V, EMI, RFI, Wire Leaded

Model #: WBB2886020

MPN #: 9-1609095-1

Power Line Filter, Chassis, 5 A, 277 V, EMI, RFI, Wire Leaded

Product Description

Power Line Filter, Chassis, 5 A, 277 V, EMI, RFI, Wire Leaded The 9-1609095-1 is a chassis-mount Power Line Filter specially designed for lighting devices, fluorescent lamp and related lighting ballasts. The 9-1609095-1 filter is also suitable for applications requiring 277VAC or 277VDC. The compact size of this filter allows installation in most standard lighting tracks. Strong differential mode performance Solid lead wires Good attenuation in the range of 100kHz to 30MHz -10 to 50°C Operating temperature range Applications LED Lighting, Power Management, Lighting, Industrial
This product is no longer available. Please contact us for other products that may fit your needs.
1.888.978.7759