Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Ferraz Shawmut, Model ATDR20, 600V 20A CC Td Fuse
See all 15 items in product family

Ferraz Shawmut, Model ATDR20, 600V 20A CC Td Fuse

Item #: WBB586370

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $33.44 Save up to 62%
Price: $ 12.75
Product Information
Customer Review
Product Q&A
Ferraz Shawmut, Model ATDR20, 600V 20A Cc Td Fuse

Amp-trap 2000® ATDR small-dimension fuses can provide IEC Type 2 "no damage" protection to your facility's increasingly sensitive branch circuit components and small motors - minimizing the risk of fault-related damage. ATDR Class CC fuses deliver the best time delay characteristics in their class with excellent cycling ability for small motor loads.

Features:
  • Extremely high Interrupting rating Fuses: Protection of power Semiconductors according to IEC 269.1 and 4
  • 660V Voltage Rating according to IEC 33
  • gR Class Ratings from 75 to 800A according to VDE 636-23 and IEC 269.4
  • Three Models complying with BS 88-4

Product Specifications

    • VOLTAGE600
    • LENGTH INCHES1.5
    • RATINGCC
    • MANUFACTURERS PART NUMBERATDR20
    • DIAMETER INCHES0.41
    • APPROVALS/COMPLIANCESMeet IEC, NFC and UNE standards. Approved by Lloyds Register of Shipping and Bur
    • AMPERAGE20
    • TYPETime-delay
    • FAMILYClass CC - Motor Duty - ATDR
    • BRANDPower-Flo Technologies

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!