Take 15% off your entire order!

Offer applied at checkout

Quick Cable 509205-2005 Glass Fuses AGC 15 Amp, 5 Pcs

Quick Cable 509205-2005 Glass Fuses AGC 15 Amp, 5 Pcs

Item #: WBB1149391

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$12.47 up to 83% OFF

Minimum Quantity: 19

Price: $2.10

Save $0.11 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Quick Cable 509205-2005 Glass Fuses AGC 15 Amp, 5 Pcs

Features:
  • Heat Shrink FlexTube
  • FlexTube diameters fit wide range of sizes, from 24 gauge primary wire to heavy°/0 cable
  • Remains flexible after shrink
  • Offered in red, black & clear
  • Clear tube permits visual inspection for easy maintenance and trouble shooting
  • Conforms to DOD MilDTL230°/4 Class 2 specifications

Product Specifications

  • CONSTRUCTIONGlass
  • PACKAGE QUANTITY5 PCS/Bag
  • BRANDQuick Cable
  • MANUFACTURERS PART NUMBER509205-2005
  • DESCRIPTIONGlass Fuses AGC 15 Amp
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Quick Cable 509202-2005 Glass Fuses AGC 5 Amp, 5 Pcs

Item #: B1149529

Not Yet Rated

Usually ships in 4 to 7 days

$2.10

Close

19 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Quick Cable 509205-2005 Glass Fuses AGC 15 Amp, 5 Pcs

Quick Cable 509205-2005 Glass Fuses AGC 15 Amp, 5 Pcs

Item #: WBB1149391

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant