Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
DuroStar DS4000S, 3300 Watts, Portable Generator, Gasoline, Recoil Start, 120V

Rollover image to zoom in

Click image to enlarge

See all 5 items in product family

DuroStar DS4000S, 3300 Watts, Portable Generator, Gasoline, Recoil Start, 120V

Item #: WBB1726301

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $499.99 Save up to 39%
Price: $ 304.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
DuroStar DS4000S Air Cooled OHV Gas Engine Portable Generator, 4000W, 7.0HP

This rugged workhorse is ideal for a wide variety of uses from getting you through a power outage to keeping you and your family supplied with all the necessary conveniences of home while being miles from nowhere. The DuroStar DS4000S Features: Durable DuroStar 7.0 Hp, air cooled OHV engine with low oil shutoff. Heavy duty steel frame with four point fully isolated motor mounts for smooth and quiet operation. Full power panel with oil warning light, volt meter, circuit breaker and power outlets. This unit is not C.A.R.B. approved and cannot be shipped to California addresses.

Specifications:
  • Power Plug Configuration
  • (2) - 120 Volt, 20 Amp, 60 Hz - NEMA 5-20R Outlets
  • (1) - 120 Volt, 30 Amp, 60 Hz - NEMA L5-30 Outlet
  • Run-Time [ @ 50% Maximum Output ]: 8.0 hrs.
  • Low oil shut-off protects engine.
  • Super quiet muffler reduces engine noise.
  • Max AC Output: 4000 Watts
  • Rated AC Output: 3300 Watts

Technical Details:
  • Engine Type: EPA Approved 4-Stroke OHV Single Cylinder With Forced Air Cooling System
  • Ignition System: Non-Contact Transistor
  • Displacement: 208CC
  • Starting Type: Recoil
  • Fuel Tank Capacity: 4 Gallons
  • Noise Level: 69 dB
Included:
  • DuroStar DS4000S 4,000 Watt Portable Generator
  • Tool Kit
  • Operating Manual
  • Weight: 94LBS
  • 2-120v 20 Amp 3-Prong outlets/1-120v 30 Amp twist lock

Product Specifications

    • BRANDDuroStar
    • MANUFACTURERS PART NUMBERDS4000S
    • FUEL TYPEGasoline
    • START TYPERecoil
    • RATED WATTS3300
    • SURGE WATTS4000
    • RATED AMPS33/16
    • VOLTAGE120
    • OUTLETS3
    • OUTLET TYPE(1) 120V 20A Duplex, (1) 120V 30 Twist Lock
    • FUEL TANK GALLONS4
    • FUEL GAUGEYes
    • RUN TIME HOURS8 (1/2 Load)
    • HOUR METERNo
    • AUTOMATIC IDLE CONTROLNo
    • LOW OIL SHUTDOWNYes
    • BATTERY INCLUDEDNo
    • ENGINE TYPEDuroStar OHV
    • ENGINE DISPLACEMENT (CC)208
    • CONSTRUCTIONSteel
    • WHEELSNo
    • COLOR FINISHYellow/Black
    • CERTIFICATIONS AND LISTINGSEPA, CARB
    • WARRANTY3 Year Residential, 1 Year Commercial
    • MUFFLERYes
    • DECIBELS (DBA)69
    • LENGTH INCHES23
    • WIDTH INCHES18
    • HEIGHT INCHES17.5
    • WEIGHT LBS94
    • TYPEPortable Generator

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!