Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
DeWALT® PD123MHB008, 11700 Watts, Portable Generator, Gasoline, Electric Start, 120/240V

Rollover image to zoom in

Click image to enlarge

DeWALT® PD123MHB008, 11700 Watts, Portable Generator, Gasoline, Electric Start, 120/240V

Item #: WBB1764519

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 3,199.00
Product Information
Customer Review
Product Q&A
DeWalt PD123MHB008 Portable Generator W/Honda Engine, 120/240V, 14000W, Electric Start

DeWalt DXGN14000 is designed with the professional contractor or rental operator in mind. This unit is powered by a 688 cc Honda GX630 electric start OHV engine with auto shut off for low oil. The premium alternator provides low harmonic distortion. The large 10 gal.tank with fuel gauge runs up to 8 hours at 50% load.

Product Specifications

    • BRANDDeWALT®
    • MANUFACTURERS PART NUMBERPD123MHB008
    • FUEL TYPEGasoline
    • START TYPEElectric
    • RATED WATTS11700
    • SURGE WATTS14000
    • RATED AMPS49/24.5
    • VOLTAGE120/240
    • OUTLETS6
    • OUTLET TYPE(2) 120V 20A GFCI Duplex, (1) 120/240V 30A Twist Lock, (1) 120/240V 50A RV
    • FUEL TANK GALLONS10
    • FUEL GAUGEYes
    • RUN TIME HOURS7.8 (1/2 Load)
    • HOUR METERYes
    • AUTOMATIC IDLE CONTROLYes
    • LOW OIL SHUTDOWNYes
    • BATTERY INCLUDEDYes
    • ENGINE TYPEHonda GX630 OHV
    • ENGINE DISPLACEMENT (CC)688
    • CONSTRUCTIONSteel
    • WHEELS13" Pneumatic
    • COLOR FINISHYellow/Black
    • CERTIFICATIONS AND LISTINGSEPA, CARB, CSA
    • WARRANTY3 Year
    • MUFFLERYes
    • DECIBELS (DBA)83
    • LENGTH INCHES37-1/2
    • WIDTH INCHES24-1/3
    • HEIGHT INCHES31-1/9
    • WEIGHT LBS346
    • TYPEPortable Generator

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!