Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
DeWALT® PD532MHI005, 5300 Watts, Portable Generator, Gasoline, Recoil Start, 120/240V

Rollover image to zoom in

Click image to enlarge

DeWALT® PD532MHI005, 5300 Watts, Portable Generator, Gasoline, Recoil Start, 120/240V

Item #: WBB1764521

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 1,899.00
Product Information
Customer Review
Product Q&A
DeWalt PD532MHI005 Portable Generator W/Honda Engine, 120/240V, 6000W, Recoil Start

DeWalt DXGN6000 is designed with the professional contractor or rental operator in mind. This unit is powered by a 389 cc Honda GX340 manual start OHV engine with auto shut off for low oil. The premium alternator provides low harmonic distortion. The large 8 gal. tank with fuel gauge runs up to 14 hours at 50% load. Features include a hydraulic/magnetic circuit breaker that provides overload protection, a digital hour meter for monitoring run time and tracking maintenance and an idle control to reduce noise and save fuel. The steel frame is job site tested and includes a lifting hook.

Product Specifications

    • BRANDDeWALT®
    • MANUFACTURERS PART NUMBERPD532MHI005
    • FUEL TYPEGasoline
    • START TYPERecoil
    • RATED WATTS5300
    • SURGE WATTS6000
    • RATED AMPS44/22
    • VOLTAGE120/240
    • OUTLETS6
    • OUTLET TYPE(2) 120V 20A GFCI Duplex, (1) 120V 30A Twist Lock, (1) 120/240V 30A Twist Lock
    • FUEL TANK GALLONS8
    • FUEL GAUGEYes
    • RUN TIME HOURS13.7 (1/2 Load)
    • HOUR METERYes
    • AUTOMATIC IDLE CONTROLYes
    • LOW OIL SHUTDOWNYes
    • BATTERY INCLUDEDNo
    • ENGINE TYPEHonda GX340 OHV
    • ENGINE DISPLACEMENT (CC)340
    • CONSTRUCTIONSteel
    • WHEELSNo
    • COLOR FINISHYellow/Black
    • CERTIFICATIONS AND LISTINGSEPA, CARB, CSA
    • WARRANTY3 Year
    • MUFFLERYes
    • DECIBELS (DBA)79
    • LENGTH INCHES31.4
    • WIDTH INCHES22.3
    • HEIGHT INCHES26.3
    • WEIGHT LBS200
    • TYPEPortable Generator

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!